- Jaw
- 3/4" Bore
- AL100 Coupling Size
| Coupling Type | Jaw |
| Outside Dia. | 2.41 in |
| Torque | 417 in lb |
| Coupling Size | AL100 |
| Color | Silver |
| Material | Aluminum |
| Overall Length | 3.5 in |
| Weight | 0.62 LB |
| EAN or UPC | 685144762610 |
| Coupling Type | Jaw |
| Outside Dia. | 2.41 in |
| Torque | 417 in lb |
| Coupling Size | AL100 |
| Color | Silver |
| Material | Aluminum |
| Overall Length | 3.5 in |
| Weight | 0.62 LB |
| EAN or UPC | 685144762610 |