- AL100 Coupling Size
- 24 mm Bore Diameter
- Jaw Coupling Type
- Aluminum Material
- 34.8 mm Length Through Bore
features
- Lightweight
- Low overhung load
- Excellent resistance to atmospheric conditions
- Perfect for corrosive environments
includes
- One setscrew
| Outside Dia. | 61.21 mm |
| RPM [Max] | 7000 rpm |
| Rated HP @ 1,200 rpm | 7.92 hp |
| Approximate Bore | 53.85 mm |
| Rated Power @ 100 rpm | 0.66 hp |
| Material | Aluminum |
| Length Through Bore | 34.8 mm |
| Rated HP @ 3,600 rpm | 23.76 hp |
| Torque | 417 in lb |
| Bore Dia. [Min] | 13.0000 mm |
| Keyway Size | 8 x 3.3 |
| Coupling Type | Jaw |
| Hub Dia. | 2.41 in |
| Elastomeric Member | SOX (NBR) Rubber |
| Coupling Size | AL100 |
| Hub Type | 2 |
| Lock Type | Setscrew |
| Bore Dia. [Max] | 35.0000 mm |
| No. of Jaws | 3 |
| Depth | 2.12 in |
| Set Screw Size | 5/16-18 |
| Color | Silver |
| Overall Length | 88.9 mm |
| Rated HP @ 1,800 rpm | 11.9 hp |
| Weight | 0.56 LB |
| EAN or UPC | 685144440587 |

