- AL099 Coupling Size
- 20 mm Bore Diameter
- Jaw Coupling Type
- Aluminum Material
- 26.16 mm Length Through Bore
features
- Perfect for corrosive environments
- Low overhung load
- Excellent resistance to atmospheric conditions
- Lightweight
includes
- One setscrew
| Bore Dia. [Max] | 30.0000 mm |
| Keyway Size | 6 x 2.8 |
| Lock Type | Setscrew |
| RPM [Max] | 7000 rpm |
| Elastomeric Member | SOX (NBR) Rubber |
| Hub Dia. | 2 1/16 in |
| Material | Aluminum |
| Rated HP @ 3,600 rpm | 18 hp |
| Rated HP @ 1,200 rpm | 6 hp |
| Depth | 1.78 in |
| Set Screw Size | 5/16-18 |
| Rated Power @ 100 rpm | 1/2 hp |
| No. of Jaws | 3 |
| Length Through Bore | 26.16 mm |
| Bore Dia. [Min] | 13.0000 mm |
| Coupling Type | Jaw |
| Hub Type | 2 |
| Outside Dia. | 52.32 mm |
| Rated HP @ 1,800 rpm | 9 1/10 hp |
| Torque | 318 in lb |
| Approximate Bore | 45.21 mm |
| Coupling Size | AL099 |
| Color | Silver |
| Overall Length | 71.37 mm |
| Weight | 0.39 LB |
| EAN or UPC | 685144496348 |

