- AL095 Coupling Size
- 28 mm Bore Diameter
- Jaw Coupling Type
- Aluminum Material
- 25.4 mm Length Through Bore
features
- Perfect for corrosive environments
- Excellent resistance to atmospheric conditions
- Lightweight
- Low overhung load
includes
- One setscrew
| Outside Dia. | 53.85 mm |
| Bore Dia. [Min] | 13.0000 mm |
| Torque | 194 in lb |
| Overall Length | 63.5 mm |
| Rated HP @ 1,200 rpm | 3.72 hp |
| Keyway Size | 8 x 3.3 |
| Rated HP @ 1,800 rpm | 5 1/2 hp |
| Depth | 1.5 in |
| Hub Type | 1 |
| Length Through Bore | 25.4 mm |
| No. of Jaws | 3 |
| Rated HP @ 3,600 rpm | 11.16 hp |
| Color | Silver |
| Bore Dia. [Max] | 29.0000 mm |
| Coupling Size | AL095 |
| RPM [Max] | 9000 rpm |
| Rated Power @ 100 rpm | 0.31 hp |
| Set Screw Size | 5/16-18 |
| Approximate Bore | 38.1 mm |
| Elastomeric Member | SOX (NBR) Rubber |
| Material | Aluminum |
| Hub Dia. | 2 1/8 in |
| Coupling Type | Jaw |
| Lock Type | Setscrew |
| Weight | 0.33 LB |
| EAN or UPC | 685144470157 |

