- AL090 Coupling Size
- 19 mm Bore Diameter
- Jaw Coupling Type
- Aluminum Material
- 23.11 mm Length Through Bore
features
- Lightweight
- Low overhung load
- Excellent resistance to atmospheric conditions
- Perfect for corrosive environments
includes
- One setscrew
| Bore Dia. [Min] | 13.0000 mm |
| Hub Type | 2 |
| Bore Dia. [Max] | 22.0000 mm |
| Keyway Size | 6 x 2.8 |
| Rated HP @ 1,800 rpm | 4.11 hp |
| Material | Aluminum |
| Lock Type | Setscrew |
| No. of Jaws | 3 |
| Set Screw Size | 1/4-20 |
| Coupling Size | AL090 |
| Depth | 1.43 in |
| Approximate Bore | 36.32 mm |
| Outside Dia. | 38.86 mm |
| Torque | 144 in lb |
| RPM [Max] | 9000 rpm |
| Elastomeric Member | SOX (NBR) Rubber |
| Color | Silver |
| Coupling Type | Jaw |
| Overall Length | 59.44 mm |
| Rated HP @ 1,200 rpm | 2.76 hp |
| Rated Power @ 100 rpm | 0.23 hp |
| Length Through Bore | 23.11 mm |
| Hub Dia. | 1.53 in |
| Rated HP @ 3,600 rpm | 8.28 hp |
| Weight | 0.25 LB |
| EAN or UPC | 685144446794 |

