- AL075 Coupling Size
- 20 mm Bore Diameter
- Jaw Coupling Type
- Aluminum Material
- 20.57 mm Length Through Bore
features
- Low overhung load
- Excellent resistance to atmospheric conditions
- Perfect for corrosive environments
- Lightweight
includes
- One setscrew
| Outside Dia. | 38.86 mm |
| Set Screw Size | 1/4-20 |
| Material | Aluminum |
| Bore Dia. [Min] | 6.0000 mm |
| Bore Dia. [Max] | 22.0000 mm |
| Hub Dia. | 1.53 in |
| Coupling Size | AL075 |
| Torque | 90 in lb |
| Overall Length | 53.85 mm |
| Approximate Bore | 33.27 mm |
| Elastomeric Member | SOX (NBR) Rubber |
| Color | Silver |
| Input Bore Range | 20 mm to 22 mm |
| Rated HP @ 1,200 rpm | 1.68 hp |
| RPM [Max] | 11000 rpm |
| No. of Jaws | 3 |
| Rated HP @ 3,600 rpm | 5 1/25 hp |
| Rated HP @ 1,800 rpm | 2.57 hp |
| Rated Power @ 100 rpm | 0.14 hp |
| Length Through Bore | 20.57 mm |
| Depth | 1.31 in |
| Keyway Size | No Keyway |
| Coupling Type | Jaw |
| Hub Type | 2 |
| Weight | 0.16 LB |
| EAN or UPC | 685144561374 |

