- AL070 Coupling Size
- 19 mm Bore Diameter
- Jaw Coupling Type
- Aluminum Material
- 19.05 mm Length Through Bore
features
- Lightweight
- Low overhung load
- Excellent resistance to atmospheric conditions
- Perfect for corrosive environments
includes
- One setscrew
| Hub Type | 1 |
| Outside Dia. | 34.54 mm |
| Set Screw Size | 1/4-20 |
| Bore Dia. [Min] | 6.0000 mm |
| Material | Aluminum |
| Hub Dia. | 1.36 in |
| Rated HP @ 1,200 rpm | 0.84 hp |
| Coupling Size | AL070 |
| Lock Type | Setscrew |
| Bore Dia. [Max] | 19.0000 mm |
| Coupling Type | Jaw |
| Rated Power @ 100 rpm | 0.07 hp |
| Keyway Size | 6 x 2.8 |
| Rated HP @ 1,800 rpm | 1.23 hp |
| Approximate Bore | 31.75 mm |
| Overall Length | 50.8 mm |
| Depth | 1.25 in |
| Color | Silver |
| Torque | 43.2 in lb |
| Length Through Bore | 19.05 mm |
| Rated HP @ 3,600 rpm | 2.52 hp |
| RPM [Max] | 14000 rpm |
| No. of Jaws | 2 |
| Elastomeric Member | SOX (NBR) Rubber |
| Weight | 0.08 LB |
| EAN or UPC | 685144656988 |

