- AL050 Coupling Size
- 1/4 in Bore Diameter
- Jaw Coupling Type
- Aluminum Material
- 0.62 in Length Through Bore
features
- Lightweight
- Low overhung load
- Excellent resistance to atmospheric conditions
- Perfect for corrosive environments
includes
- One setscrew
| Hub Dia. | 1.08 in |
| Approximate Bore | 1.1 in |
| Elastomeric Member | SOX (NBR) Rubber |
| Color | Silver |
| Torque | 26.3 in lb |
| Bore Dia. [Max] | 5/8 in |
| No. of Jaws | 2 |
| Set Screw Size | 1/4-20 |
| Hub Type | 1 |
| RPM [Max] | 18000 rpm |
| Bore Dia. [Min] | 1/4 in |
| Rated Power @ 100 rpm | 1/25 hp |
| Rated HP @ 1,200 rpm | 1/2 hp |
| Length Through Bore | 0.62 in |
| Coupling Size | AL050 |
| Rated HP @ 1,800 rpm | 3/4 hp |
| Bore Type | Rough Stock Bore |
| Coupling Type | Jaw |
| Outside Dia. | 1.08 in |
| Material | Aluminum |
| Keyway Size | No Keyway |
| Rated HP @ 3,600 rpm | 1.51 hp |
| Overall Length | 1.71 in |
| Insert Style | Jaw Type |
| Input Bore Range | 1/4 in to 5/8 in |
| Depth | 1.1 in |
| Weight | 0.06 LB |
| EAN or UPC | 685144102522 |

