- Coupling Hub
- 3.63 in Outside Diameter
- 9SCH Coupling Size
| Color | Gray |
| Bore Dia. [Max] | 2 1/8 in |
| Rated Power @ 100 rpm | 2.9 hp |
| Torque | 1800 in lb |
| Keyway Size | 1/4 x 1/8 |
| Rated HP @ 1,800 rpm | 51 hp |
| Material | Cast Iron |
| Coupling Type | Coupling Hubs |
| Set Screw Size | 3/8-16 |
| Rated HP @ 3,600 rpm | 103 hp |
| Bore Type | Finished Bore |
| Outside Dia. | 3.63 in |
| RPM | 3750 rpm |
| Coupling Size | 9SCH |
| Length Type | Standard |
| Overall Length | 1.97 in |
| No. of Jaws | 4 |
| Rated HP @ 1,200 rpm | 34 hp |
| Weight | 4.2 LB |
| EAN or UPC | 685144761668 |

