- T Type Flanges
- 3.25" Hub Diameter
- 5.4500" O.D.
| Hub Length | 1.94 in |
| Bushing Series | 161/1610 |
| Outside Dia. | 5.45 in |
| Bore Type | Bored to Accept 1215/1210 Taper Lock Bushing |
| RPM [Max] | 4500 rpm |
| Material | Cast Iron |
| Keyway Size | No Keyway |
| Torque | 1135 in lb |
| Bore Dia. [Max] | 1.6200 in |
| Coupling Size | 8TF |
| Hub Dia. | 3 1/4 in |
| Overall Length | 5 in |
| Length | 1.940 in |
| Color | Gray |
| Coupling Type | Coupling Flange |
| Weight | 17.0 LB |
| EAN or UPC | 685144622730 |

