- Coupling Flange
- 8TF Coupling Size
- Taper-Lock Bushing Type
- 161/1610 Bushing Series
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Length | 1 15/16 in |
| Outside Dia. | 5.45 in |
| Coupling Size | 8TF |
| Bushing Type | Taper-Lock |
| Rated HP @ 1,200 rpm | 22 hp |
| RPM [Max] | 4500 rpm |
| Rated Power @ 100 rpm | 1 4/5 hp |
| Overall Length | 5 in |
| Hub Length | 1.03 in |
| Bore Type | Bored to Accept 1215/1210 Taper Lock Bushing |
| Bushing Series | 161/1610 |
| Hub Dia. | 3 1/4 in |
| Coupling Type | Coupling Flange |
| Input Bore Range | 1/2" to 1 5/8" |
| Bore Range [Max] | 1.625 in |
| Rated HP @ 3,600 rpm | 65 hp |
| Color | Gray |
| Material | Cast Iron |
| Rated HP @ 1,800 rpm | 32 hp |
| Torque | 1135 in lb |
| Mounting | Front |
| Weight | 17.0 LB |
| EAN or UPC | 685144622716 |

