
- Coupling Flange
- 8S Coupling Size
- 38 mm Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
Set Screw Size | 3/8-16 |
Rated HP @ 3,600 rpm | 65 hp |
Keyway Size | 10 x 3.3 |
Inch/Metric | Metric |
Lock Type | Setscrew |
RPM [Max] | 4500 rpm |
Length Through Bore | 2.09375 in |
Coupling Type | Coupling Flange |
Bore Size | 38 mm |
Color | Gray |
Rated HP @ 1,800 rpm | 32 hp |
Rated Power @ 100 rpm | 1 4/5 hp |
Bore Type | Finished Bore |
Material | Cast Iron |
Torque | 128.24 N-m |
Set Screw | Yes |
Outside Dia. | 138.43 mm |
Hub Dia. | 82.55 mm |
Rated HP @ 1,200 rpm | 22 hp |
Bore Dia. [Max] | 1.9380 in |
Hub Length | 3/4 in |
Coupling Size | 8S |
Weight | 4.62 LB |
EAN or UPC | 685144415653 |
