- Coupling Flange
- 8S Coupling Size
- 1.938 in Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Color | Gray |
| Lock Type | Setscrew |
| Coupling Type | Coupling Flange |
| RPM [Max] | 4500 rpm |
| Torque | 1135 in lb |
| Rated Power @ 100 rpm | 1 4/5 hp |
| Bore Size | 1.938 in |
| Rated HP @ 1,200 rpm | 22 hp |
| Outside Dia. | 5.45 in |
| Material | Cast Iron |
| Rated HP @ 3,600 rpm | 65 hp |
| Set Screw Size | 3/8-16 |
| Bore Type | Finished Bore |
| Hub Length | 3/4 in |
| Length Through Bore | 2.09375 in |
| Hub Dia. | 3 1/4 in |
| Rated HP @ 1,800 rpm | 32 hp |
| Keyway Size | 1/2 x 1/4 |
| Set Screw | Yes |
| Inch/Metric | Inch |
| Coupling Size | 8S |
| Bore Dia. [Max] | 1.9380 in |
| Weight | 4.25 LB |
| EAN or UPC | 685144361479 |

