- JNS Sleeve Type
- 8 Coupling Size
features
- Double engagement
- Torsionally soft
- Controls shock
- Flexible with external teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
| Temperature Range [Min] | 0 °F |
| Outside Dia. | 5.06 in |
| Insert Style | One Piece Split |
| Coupling Size | 8 |
| Sleeve Type | JNS |
| Torsional Stiffness (Inch Pounds/Radian) | 4335 |
| HP @ RPM | 32 hp @ 1800 rpm |
| Wind-Up Angle @ Nominal Torque | 15 ° |
| Axial Misalignment | 0.125 in |
| Material | Neoprene |
| RPM [Max] | 4500 rpm |
| Color | Black w/ Green Dot |
| Length | 1.130 in |
| Temperature Range [Max] | 200 °F |
| Torque Rating [Max] | 1135 in lb |
| Weight | 1.24 LB |
| EAN or UPC | 685144368812 |

