- Coupling Flange
- 8B Coupling Size
- QD Bushing Type
- SH Bushing Series
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Coupling Size | 8B |
| Rated HP @ 3,600 rpm | 65 hp |
| Coupling Type | Coupling Flange |
| Rated Power @ 100 rpm | 1 4/5 hp |
| Bushing Type | QD |
| Color | Gray |
| Rated HP @ 1,800 rpm | 32 hp |
| Bushing Series | SH |
| Keyway Size | No Keyway |
| Input Bore Range | 1/2" to 1 11/16" |
| Hub Length | 0.91 in |
| Length | 1.340 in |
| Bore Type | Bored to Accept SH QD Bushing |
| Material | Cast Iron |
| RPM [Max] | 4500 rpm |
| Hub Dia. | 2.69 in |
| Outside Dia. | 5.45 in |
| Torque | 128.24 N-m |
| Approximate Bore | 1.63 in |
| Rated HP @ 1,200 rpm | 22 hp |
| Bore Range [Max] | 1.6875 in |
| Weight | 2.93 LB |
| EAN or UPC | 685144363732 |

