- Vertical Mount
- SAE Pump Flange Type
- 56C-256TC Motor Frame
| Axial Clearance | 6.06 in |
| Material | Aluminum Alloy |
| Mount Type | Vertical |
| Style | BHN |
| Type | Pump Mounting Bracket |
| Pump Flange Type | SAE |
| Pump/Motor Mount Length | 6.81 in |
| Mounting | C-Face |
| Motor Frame | 56C-256TC |
| Weight | 8.79 LB |
| EAN or UPC | 845271052293 |

