- Vertical Mount
- SAE Pump Flange Type
- 56C-256TC Motor Frame
| Pump/Motor Mount Length | 5 1/4 in |
| Motor Frame | 56C-256TC |
| Axial Clearance | 4.56 in |
| Style | BHN |
| Mount Type | Vertical |
| Material | Aluminum Alloy |
| Type | Pump Mounting Bracket |
| Mounting | C-Face |
| Pump Flange Type | SAE |
| Weight | 3.12 LB |
| EAN or UPC | 845271051968 |

