- BSPP Oil Port Type
| Operating Pressure/Shell Side [Max] | 580 psi |
| Flow Rate (Max) Shell Side | 20 gpm |
| Gasket Material | Flat Gaskets C4400 |
| Tube Sheet Material | Steel |
| Type | Temperature Control Unit |
| Style | Shell & Tube Technology |
| Fin Material | Aluminum |
| Cooling Passes | 1 |
| Color | Black |
| Oil Port Type | British Standard Pipe |
| Oil Port Size | G 3/4 |
| Drain Plug | G 1/8 |
| Coolant Tube Material | Copper |
| End Cover Material | Cast Iron GG25 |
| Surface Area | 15.3 ft2 |
| Operating Temperature [Max] | 200 °F |
| Weight | 13.32 LB |
| EAN or UPC | 845271031168 |

