- Adjustable Center - Driver Type
- B Belt Size
- 8.25 in Outside Diameter
applications
- Conveyors
- Mixers
- Small machine tools
- Mower traction drives
- Printing equipment
- Packaging machines
- Belt tensioners
features
- Maintenance-free design
- Durable cast iron
| Origin | Adjustable Center Spring Loaded |
| Driver Style | M & MLA50, 60 & 70 |
| Drive Type | Adjustable Center - Driver |
| Finished Bore | 5/8 in |
| Torque | 36 in lb |
| Pitch Dia. | 7.900 in |
| HP @ 1,750 rpm | 1 |
| Keyway Size | 3/16 x 3/32 |
| Pitch Diameter [Max] | 7.9 in |
| Belt Match | 1 |
| Outside Dia. | 8.25 in |
| Pitch Diameter [Min] | 5 in |
| Keyway | 3/16 x 3/32 |
| Total Travel | 2.2 in |
| Driven Series | N/A |
| Overall Length | 4.38 in |
| Side Moveable | One |
| Maximum Ratio | 1.58:1 |
| Belt Size | B |
| Torque Rating | 36 in lb |
| Weight | 10.38 LB |
| EAN or UPC | 685144278685 |

