- Adjustable Center - Driver Type
- B Belt Size
- 8.25 in Outside Diameter
| Torque | 36 in lb |
| Pitch Dia. | 7.900 in |
| Keyway | 3/16 x 3/32 |
| Belt Size | B |
| Pitch Diameter [Min] | 5 in |
| Outside Dia. | 8.25 in |
| Maximum Ratio | 1.58:1 |
| Pitch Diameter [Max] | 7.9 in |
| Drive Type | Adjustable Center - Driver |
| Overall Length | 4.38 in |
| Keyway Size | 3/16 x 3/32 in |
| Weight | 10.0 LB |
| EAN or UPC | 685144278692 |

