
- Flex-Link Coupling Type
- 1.75 in Bore Diameter
- 5.88 in Outside Diameter
- 080 Coupling Size
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- Maximum misalignment capabilities with negligible reactionary load, for longer equipment life
- No lubrication required
- Operates as smoothly when misaligned as when perfectly aligned
- Equipment can be visually aligned, no special tools required
- Eliminates premature equipment bearing and seal failure
- Torsionally stiff with no backlash, capable of high speed applications
Coupling Type | Flex-Link |
Has Finished Bore | Yes |
Set Screw Size | 1/2-13 |
Keyway Size | 3/8 x 3/16 |
Length Through Bore | 2.53 in |
Bore Dia. [Min] | 1 3/8 in |
Rated HP @ 875 rpm (Standard Motor) | 131 hp |
Peak Overload Torque | 14250 lb/in |
Outside Dia. | 5.88 in |
Coupling Size | 080 |
Rated HP @ 1,750 rpm (Standard Motor) | 262 hp |
Bore Range [Max] | 3.375 in |
Hub Type | Delta |
Set Screw | 1/2-13 |
Color | Metallic |
Rated HP @ 3,500 rpm (Standard Motor) | 524 hp |
Hub Dia. | 5.88 in |
Rated Power @ 100 rpm | 15 hp |
Bore Dia. [Max] | 3 3/8 in |
Torque | 9500 in lb |
Bore Range [Min] | 1.375 in |
Material | Ductile Iron |
Rated HP @ 1,150 rpm (Standard Motor) | 173 hp |
Hub Overall Length | 2.66 in |
Bore Type | Finished Bore |
Weight | 10.75 LB |
EAN or UPC | 685144391612 |
