- Inner Flange
- 9.62 in Outside Diameter
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- Maximum misalignment capabilities with negligible reactionary load, for longer equipment life
- No lubrication required
- Operates as smoothly when misaligned as when perfectly aligned
- Equipment can be visually aligned, no special tools required
- Eliminates premature equipment bearing and seal failure
- Torsionally stiff with no backlash, capable of high speed applications
| Color | Metallic |
| Torque [Max] | 15000 in lb |
| Material | Steel |
| Coupling Type | Flex-Link |
| Rated HP @ 1,150 rpm (Standard Motor) | 274 hp |
| Coupling Size | 80HT |
| Bore Dia. [Max] | 3.3800 in |
| Rated HP @ 1,750 rpm (Standard Motor) | 416 hp |
| Rated HP @ 875 rpm (Standard Motor) | 208 hp |
| Set Screw Size | 1/2-13 |
| Rated Power @ 100 rpm | 23 4/5 hp |
| Keyway Size | No Keyway |
| Rated HP @ 3,500 rpm (Standard Motor) | 832 hp |
| Outside Dia. | 9.62 in |
| Allowable Continuous Vibratory Torque | 22500 in lb |
| Peak Overload Torque | 22500 lb/in |
| Insert Style | Delta |
| Weight | 7.05 LB |
| EAN or UPC | 685144391643 |

