- Inner Flange
- 9.62 in Outside Diameter
| Material | Stainless Steel |
| Coupling Type | Flex-Link |
| Outside Dia. | 9.62 in |
| Coupling Size | 080 |
| Insert Style | Delta |
| Bore Dia. [Max] | 3.3800 in |
| Rated HP @ 875 rpm (Standard Motor) | 131 hp |
| Peak Overload Torque | 14250 lb/in |
| Rated HP @ 3,500 rpm (Standard Motor) | 524 hp |
| Allowable Continuous Vibratory Torque | 14250 in lb |
| Rated HP @ 1,750 rpm (Standard Motor) | 262 hp |
| Color | Metallic |
| Torque [Max] | 9500 in lb |
| Set Screw Size | 1/2-13 |
| Rated HP @ 1,150 rpm (Standard Motor) | 173 hp |
| Keyway Size | No Keyway |
| Rated Power @ 100 rpm | 15 hp |
| Weight | 7.05 LB |
| EAN or UPC | 685144394859 |

