- Coupling Flange
- 7TF Coupling Size
- Taper-Lock Bushing Type
- 1215/1210 Bushing Series
| Set Screw | 3/8-16 |
| Overall Length | 3.94 in |
| Rated HP @ 1,200 rpm | 14 hp |
| Rated HP @ 3,600 rpm | 41 hp |
| Hub Length | 1.84 in |
| Hub Dia. | 2.81 in |
| Material | Cast Iron |
| Coupling Size | 7TF |
| Color | Gray |
| Torque | 725 in lb |
| Rated HP @ 1,800 rpm | 21 hp |
| Bore Type | Bored to Accept 1108 Taper Lock Bushing |
| Keyway Size | No Keyway |
| Rated Power @ 100 rpm | 1 1/5 hp |
| Mounting | Front |
| Inch/Metric | Inch |
| Bushing Series | 1215/1210 |
| Coupling Type | Coupling Flange |
| Bore Dia. [Max] | 1 1/4 in |
| Bushing Type | Taper-Lock |
| RPM [Max] | 5250 rpm |
| Outside Dia. | 4.62 in |
| Weight | 17.0 LB |
| EAN or UPC | 685144622693 |

