- Size 7SC Spacer Hub
- 5/8" Bore
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Coupling Size | 7SC, 7SCH |
| Bore Size | 0.625 in |
| Color | Gray |
| Length | 1 15/32 in |
| Torque | 725 in lb |
| Size of Cap Screws | 1/4" x 1 7/8" |
| Outside Dia. | 2.81 in |
| Keyway Size | 3/16 x 3/32 |
| RPM [Max] | 5250 rpm |
| Material | Cast Iron, Steel |
| Coupling Type | Coupling Hubs |
| Bore Type | Finished Bore |
| No. of Cap Screws | 4 |
| Weight | 2.42 LB |
| EAN or UPC | 685144367150 |

