- Coupling Flange
- 7S Coupling Size
- 0.625 in Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Length Through Bore | 1.84 in |
| Coupling Size | 7S |
| Color | Gray |
| Rated Power @ 100 rpm | 1 1/5 hp |
| RPM [Max] | 5250 rpm |
| Bore Size | 0.625 in |
| Hub Dia. | 2.81 in |
| Hub Length | 0.69 in |
| Bore Range [Min] | 0.625 in |
| Coupling Type | Coupling Flange |
| Outside Dia. | 4.625 in |
| Bore Dia. [Max] | 1 5/8 in |
| Set Screw | No |
| Bore Type | Rough Stock Bore |
| Bore Range [Max] | 1.625 in |
| Material | Cast Iron |
| Rated HP @ 1,800 rpm | 21 hp |
| Rated HP @ 3,600 rpm | 41 hp |
| Torque | 725 in lb |
| Rated HP @ 1,200 rpm | 14 hp |
| Weight | 3.2 LB |
| EAN or UPC | 685144625724 |

