Skip to content Skip to navigation menu
S-Flex Coupling Flange w/ Keyway

7S1 5/16

S-Flex Coupling Flange w/ Keyway
Item #102133102
  • Coupling Flange
  • 7S Coupling Size
  • 1.313 in Bore Size
S-Flex Coupling Flange w/ Keyway
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Coupling Flange
  • 7S Coupling Size
  • 1.313 in Bore Size

features

  • Internal teeth
  • Easy to install
  • Maintenance-free
  • No lubrication required
  • Dampens vibration
  • Controls shock
  • Torsionally soft
  • Double engagement
Hub Dia. 2.81 in
Coupling Size 7S
Bore Size 1.313 in
Length Through Bore 1.84375 in
Torque 725 in lb
Keyway Size 5/16 x 5/32
Coupling Type Coupling Flange
Rated Power @ 100 rpm 1 1/5 hp
Inch/Metric Inch
Set Screw Yes
Outside Dia. 4.625 in
Color Gray
Material Cast Iron
RPM [Max] 5250 rpm
Set Screw Size 3/8-16
Bore Type Finished Bore
Lock Type Setscrew
Rated HP @ 3,600 rpm 41 hp
Hub Length 11/16 in
Rated HP @ 1,200 rpm 14 hp
Bore Dia. [Max] 1 5/8 in
Rated HP @ 1,800 rpm 21 hp
Weight 2.7 LB
EAN or UPC 685144361257
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison