
- Coupling Flange
- 7S Coupling Size
- 1.5 in Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
Set Screw Location | 2 @ 90 Degrees |
Rated HP @ 1,800 rpm | 21 hp |
Hub Dia. | 2.81 in |
Color | Gray |
Lock Type | Setscrew |
Set Screw | Yes |
Rated HP @ 3,600 rpm | 41 hp |
Inch/Metric | Inch |
Bore Dia. [Max] | 1 5/8 in |
Coupling Type | Coupling Flange |
Coupling Size | 7S |
Rated HP @ 1,200 rpm | 14 hp |
Set Screw Size | 3/8-16 |
Rated Power @ 100 rpm | 1 1/5 hp |
Outside Dia. | 4.625 in |
Bore Type | Finished Bore |
Hub Length | 11/16 in |
Bore Size | 1.5 in |
Keyway Size | 1/4 x 1/8 |
Length Through Bore | 1.84375 in |
RPM [Max] | 5250 rpm |
Torque | 725 in lb |
Material | Cast Iron |
Weight | 3.21 LB |
EAN or UPC | 685144361226 |
