- Coupling Flange
- 7S Coupling Size
- 1.063 in Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Bore Type | Finished Bore |
| Rated Power @ 100 rpm | 1 1/5 hp |
| Rated HP @ 3,600 rpm | 41 hp |
| Outside Dia. | 4.625 in |
| Inch/Metric | Inch |
| Torque | 725 in lb |
| Length Through Bore | 1.84375 in |
| Lock Type | Setscrew |
| Coupling Type | Coupling Flange |
| RPM [Max] | 5250 rpm |
| Rated HP @ 1,200 rpm | 14 hp |
| Rated HP @ 1,800 rpm | 21 hp |
| Set Screw | Yes |
| Keyway Size | 1/4 x 1/8 |
| Set Screw Size | 3/8-16 |
| Material | Cast Iron |
| Bore Dia. [Max] | 1 5/8 in |
| Coupling Size | 7S |
| Color | Gray |
| Hub Length | 11/16 in |
| Hub Dia. | 2.81 in |
| Bore Size | 1.063 in |
| Weight | 3.29 LB |
| EAN or UPC | 685144361219 |

