- Size 7
- Type JE Coupling Sleeve
features
- Flexible with external teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Material | EPDM |
| Sleeve Type | JE |
| HP @ RPM | 21 hp @ 1800 rpm |
| Outside Dia. | 4.6875 in |
| Coupling Size | 7 |
| Torsional Stiffness (Inch Pounds/Radian) | 2769 |
| Insert Style | One Piece |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 275 °F |
| Color | Black |
| RPM [Max] | 5250 rpm |
| Torque Rating [Max] | 725 in lb |
| Weight | 3.83 LB |
| EAN or UPC | 685144527226 |
-
Pre-Packed Quantities


