- Coupling Flange
- 6TR Coupling Size
- Taper-Lock Bushing Type
- 1008 Bushing Series
| Hub Length | 1.56 in |
| Set Screw | 1/4-20 |
| Hub Dia. | 2.81 in |
| Rated HP @ 3,600 rpm | 25.7 hp |
| Outside Dia. | 4 in |
| Bushing Type | Taper-Lock |
| Color | Gray |
| Overall Length | 4 in |
| RPM [Max] | 6000 rpm |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 1 in |
| Coupling Size | 6TR |
| Bushing Series | 1008 |
| Rated HP @ 1,800 rpm | 12.9 hp |
| Material | Cast Iron |
| Keyway Size | No Keyway |
| Bore Type | Bored to Accept 1008 Taper Lock Bushing |
| Torque | 450 in lb |
| Coupling Type | Coupling Flange |
| Mounting | Rear |
| Rated Power @ 100 rpm | 0.7 hp |
| Rated HP @ 1,200 rpm | 8 3/5 hp |
| Weight | 17.0 LB |
| EAN or UPC | 685144622662 |

