- Coupling Flange
- 6TR Coupling Size
- Taper-Lock Bushing Type
- 1008 Bushing Series
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Outside Dia. | 4 in |
| Rated HP @ 1,800 rpm | 12.9 hp |
| Rated HP @ 1,200 rpm | 8 3/5 hp |
| Color | Gray |
| Hub Dia. | 2.81 in |
| Length | 1.560 in |
| Coupling Type | Coupling Flange |
| Rated HP @ 3,600 rpm | 25.7 hp |
| Input Bore Range | 1/2" to 1 1/4" |
| Bushing Series | 1008 |
| Hub Length | 0.78 in |
| Bore Range [Max] | 1.25 in |
| RPM [Max] | 6000 rpm |
| Torque | 450 in lb |
| Mounting | Rear |
| Bushing Type | Taper-Lock |
| Overall Length | 4 in |
| Coupling Size | 6TR |
| Material | Cast Iron |
| Bore Type | Bored to Accept 1008 Taper Lock Bushing |
| Rated Power @ 100 rpm | 0.7 hp |
| Weight | 17.0 LB |
| EAN or UPC | 685144622648 |

