- Coupling Flange
- 6S Coupling Size
- 0.625 in Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Length Through Bore | 1.64 in |
| Material | Cast Iron |
| Bore Size | 0.625 in |
| Coupling Size | 6S |
| Torque | 450 in lb |
| Bore Range [Min] | 0.625 in |
| Bore Dia. [Max] | 1.4380 in |
| Rated HP @ 3,600 rpm | 25.7 hp |
| RPM [Max] | 6000 rpm |
| Color | Gray |
| Coupling Type | Coupling Flange |
| Rated HP @ 1,200 rpm | 8 3/5 hp |
| Set Screw | Without Setscrew |
| Hub Dia. | 2 1/2 in |
| Bore Type | Rough Stock Bore |
| Outside Dia. | 4 in |
| Rated Power @ 100 rpm | 0.7 hp |
| Hub Length | 0.53 in |
| Rated HP @ 1,800 rpm | 12.9 hp |
| Bore Range [Max] | 1.4375 in |
| Weight | 2.62 LB |
| EAN or UPC | 685144625717 |

