- Size 6S Coupling Flange
- Bored to 30 mm
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Lock Type | Setscrew |
| Set Screw | Yes |
| Outside Dia. | 101.6 mm |
| Length Through Bore | 1.65625 in |
| Bore Size | 30 mm |
| Hub Length | 17/32 in |
| RPM [Max] | 6000 rpm |
| Coupling Type | Coupling Flange |
| Torque | 50.84 N-m |
| Keyway Size | 8 x 3.3 |
| Color | Gray |
| Bore Type | Finished Bore |
| Inch/Metric | Metric |
| Coupling Size | 6S |
| Hub Dia. | 2 1/2 in |
| Material | Cast Iron |
| Weight | 1.92 LB |
| EAN or UPC | 685144415370 |

