- Coupling Flange
- 6S Coupling Size
- 25 mm Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Set Screw Size | 5/16-18 |
| Coupling Type | Coupling Flange |
| Material | Cast Iron |
| RPM [Max] | 6000 rpm |
| Hub Length | 17/32 in |
| Bore Size | 25 mm |
| Hub Dia. | 63.5 mm |
| Rated HP @ 1,200 rpm | 8 3/5 hp |
| Outside Dia. | 101.6 mm |
| Length Through Bore | 1.65625 in |
| Bore Type | Finished Bore |
| Keyway Size | 8 x 3.3 |
| Color | Gray |
| Coupling Size | 6S |
| Rated HP @ 1,800 rpm | 12.9 hp |
| Bore Dia. [Max] | 1.4380 in |
| Inch/Metric | Metric |
| Lock Type | Setscrew |
| Torque | 50.84 N-m |
| Rated HP @ 3,600 rpm | 25.7 hp |
| Set Screw | Yes |
| Rated Power @ 100 rpm | 0.7 hp |
| Weight | 2.41 LB |
| EAN or UPC | 685144415356 |

