- Size 6J Coupling Flange
- Bored to 1 1/16"
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Coupling Type | Coupling Flange |
| Outside Dia. | 4 in |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Torque | 450 in lb |
| Keyway Size | 1/4 x 1/8 |
| RPM [Max] | 6000 rpm |
| Material | Cast Iron |
| Lock Type | Setscrew |
| Length Through Bore | 1.3125 in |
| Bore Size | 1.0625 in |
| Hub Dia. | 2 1/2 in |
| Set Screw | Yes |
| Coupling Size | 6J |
| Color | Gray |
| Hub Length | 17/32 in |
| Weight | 1.83 LB |
| EAN or UPC | 685144360830 |

