- Size 6
- Type E Coupling Sleeve
features
- Flexible with external teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Insert Style | Two Piece |
| RPM [Max] | 6000 rpm |
| Coupling Size | 6 |
| HP @ RPM | 12.9 hp @ 1800 rpm |
| Temperature Range [Min] | -30 °F |
| Color | Black |
| Outside Dia. | 3.75 in |
| Material | EPDM |
| Sleeve Type | E |
| Torsional Stiffness (Inch Pounds/Radian) | 1718 |
| Temperature Range [Max] | 275 °F |
| Torque Rating [Max] | 450 in lb |
| Weight | 6.08 LB |
| EAN or UPC | 685144527219 |
-
Pre-Packed Quantities


