- Coupling Flange
- 6B Coupling Size
- QD Bushing Type
- JA Bushing Series
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Bushing Type | QD |
| Coupling Type | Coupling Flange |
| Length | 1.090 in |
| Coupling Size | 6B |
| RPM [Max] | 6000 rpm |
| Bushing Series | JA |
| Outside Dia. | 4 in |
| Torque | 50.84 N-m |
| Bore Range [Max] | 1.25 in |
| Rated HP @ 1,800 rpm | 12.9 hp |
| Rated HP @ 3,600 rpm | 25.7 hp |
| Hub Dia. | 2 in |
| Rated HP @ 1,200 rpm | 8 3/5 hp |
| Approximate Bore | 1.19 in |
| Material | Cast Iron |
| Keyway Size | No Keyway |
| Rated Power @ 100 rpm | 0.7 hp |
| Bore Type | Bored to Accept JA QD Bushing |
| Color | Gray |
| Input Bore Range | 1/2" to 1 1/4" |
| Weight | 1.64 LB |
| EAN or UPC | 685144363695 |

