- Disc Coupling Hubs
- 45 mm Bore Size
- 202 mm Outside Diameter
- 339 mm Overall Length
| Depth | 3.54 in |
| Style | Bored |
| Overall Length | 339 mm |
| Outside Dia. | 202 mm |
| Torque [Max] | 9200 N-m |
| Hub Type | Standard |
| Angular Misalignment [Max] | 1 degrees |
| Bore Type | Finished Bore |
| Axial Misalignment | 3.8 mm |
| Distance Between Shaft Ends | 159 mm |
| Bore Dia. [Max] | 90.0000 mm |
| Coupling Type | Disc Coupling Hubs |
| Series | SX-6 |
| Torque | 4600 N-m |
| Bore Size | 45 mm |
| Rated Power @ 100 rpm | 64 3/5 hp |
| RPM | 3840 rpm |
| Coupling Size | 202-6 |
| Color | Metallic |
| Material | AISI 1045 |
| Length Through Bore | 89.92 mm |
| Weight | 0.0 LB |
| EAN or UPC | 697904118254 |

