- 38 in Size
- Chain/Belt Tensioner Type
| Overall Length | 140 mm |
| Outside Dia. | 95 mm |
| Mounting Bolt Size | M16 X 40 |
| Temperature Range [Min] | 80 °F |
| Size | 38 in |
| Coupling Size | RT H38-M |
| Type | Chain/Belt Tensioner |
| Distance @ 20° Angle of Pretension | 60 mm |
| Material | Heat Resistant Rubber |
| Insert Style | Elastomeric |
| Mounting Bolt Torque | 1859 in lb |
| Color | Blue |
| Temperature Range [Max] | 120 °F |
| Weight | 0.0 LB |
| EAN or UPC | 685144852748 |

