- Flex-Link Coupling Type
- 2.375 in Bore Diameter
- 4.5 in Outside Diameter
- 060 Coupling Size
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- Maximum misalignment capabilities with negligible reactionary load, for longer equipment life
- No lubrication required
- Operates as smoothly when misaligned as when perfectly aligned
- Equipment can be visually aligned, no special tools required
- Eliminates premature equipment bearing and seal failure
- Torsionally stiff with no backlash, capable of high speed applications
| Set Screw | 3/8-16 |
| Rated Power @ 100 rpm | 6 1/2 hp |
| Bore Range [Min] | 0.75 in |
| Material | Ductile Iron |
| Has Finished Bore | Yes |
| Length Through Bore | 1.9 in |
| Bore Type | Finished Bore |
| Bore Dia. [Min] | 3/4 in |
| Coupling Type | Flex-Link |
| Hub Type | Delta |
| Color | Metallic |
| Keyway Size | 5/8 x 5/16 |
| Outside Dia. | 4.5 in |
| Bore Dia. [Max] | 2 1/2 in |
| Torque | 4100 in lb |
| Rated HP @ 1,750 rpm (Standard Motor) | 114 hp |
| Set Screw Size | 3/8-16 |
| Hub Dia. | 4 1/2 in |
| Rated HP @ 3,500 rpm (Standard Motor) | 228 hp |
| Rated HP @ 1,150 rpm (Standard Motor) | 75 hp |
| Peak Overload Torque | 6150 lb/in |
| Rated HP @ 875 rpm (Standard Motor) | 57 hp |
| Coupling Size | 060 |
| Bore Range [Max] | 2.5 in |
| Hub Overall Length | 2.03 in |
| Weight | 2.65 LB |
| EAN or UPC | 685144391049 |

