- Inner Flange
- 7.25 in Outside Diameter
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- Equipment can be visually aligned, no special tools required
- Eliminates premature equipment bearing and seal failure
- Torsionally stiff with no backlash, capable of high speed applications
- Operates as smoothly when misaligned as when perfectly aligned
- Maximum misalignment capabilities with negligible reactionary load, for longer equipment life
- No lubrication required
| Allowable Continuous Vibratory Torque | 6150 in lb |
| Torque [Max] | 4100 in lb |
| Set Screw Size | 3/8-16 |
| Rated Power @ 100 rpm | 6 1/2 hp |
| Coupling Size | 060 |
| Rated HP @ 3,500 rpm (Standard Motor) | 228 hp |
| Keyway Size | No Keyway |
| Insert Style | Delta |
| Coupling Type | Flex-Link |
| Rated HP @ 875 rpm (Standard Motor) | 57 hp |
| Material | Steel |
| Peak Overload Torque | 6150 lb/in |
| Outside Dia. | 7.25 in |
| Rated HP @ 1,150 rpm (Standard Motor) | 75 hp |
| Rated HP @ 1,750 rpm (Standard Motor) | 114 hp |
| Bore Dia. [Max] | 2 1/2 in |
| Color | Metallic |
| Weight | 3.85 LB |
| EAN or UPC | 685144391292 |

