- Adjustable Center - Driver Type
- B Belt Size
- 6 in Outside Diameter
applications
- Conveyors
- Mixers
- Small machine tools
- Mower traction drives
- Printing equipment
- Packaging machines
- Belt tensioners
features
- Maintenance-free design
- Durable cast iron
| Overall Length | 4.13 in |
| Maximum Ratio | 2.1:1 |
| Driven Series | N/A |
| Finished Bore | 3/4 in |
| Keyway Size | 3/16 x 3/32 |
| HP @ 1,750 rpm | 1 |
| Pitch Diameter [Max] | 5.65 in |
| Total Travel | 2.2 in |
| Origin | Adjustable Center Spring Loaded |
| Driver Style | M & MLA50, 60 & 70 |
| Pitch Dia. | 5.650 in |
| Side Moveable | One |
| Belt Match | 1 |
| Drive Type | Adjustable Center - Driver |
| Belt Size | B |
| Torque | 36 in lb |
| Pitch Diameter [Min] | 2.69 in |
| Keyway | 3/16 x 3/32 |
| Outside Dia. | 6 in |
| Torque Rating | 36 in lb |
| Weight | 6.5 LB |
| EAN or UPC | 685144278333 |

