- Coupling Hub
- 2 in Outside Diameter
- 5SCH Coupling Size
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Rated HP @ 3,600 rpm | 13.7 hp |
| No. of Jaws | 4 |
| Coupling Size | 5SCH |
| Length | 1 3/32 in |
| No. of Cap Screws | 4 |
| Size of Cap Screws | 10 x 1 1/2" |
| Outside Dia. | 2 in |
| Set Screw Size | 5/16-18 |
| Rated Power @ 100 rpm | 2/5 hp |
| Material | Cast Iron |
| Rated HP @ 1,200 rpm | 4 3/5 hp |
| Rated HP @ 1,800 rpm | 6.9 hp |
| Torque | 240 in lb |
| Bore Size | 0.625 in |
| Bore Type | Finished Bore |
| RPM | 7600 rpm |
| RPM [Max] | 7600 rpm |
| Color | Gray |
| Coupling Type | Coupling Hubs |
| Bore Dia. [Max] | 1 1/8 in |
| Length Type | Standard |
| Keyway Size | 3/16 x 3/32 |
| Weight | 0.92 LB |
| EAN or UPC | 685144365903 |

