
- Coupling Flange
- 5S Coupling Size
- 14 mm Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
Bore Size | 14 mm |
Hub Length | 0.45 in |
Length Through Bore | 1.34 in |
Rated HP @ 1,200 rpm | 4 3/5 hp |
Coupling Size | 5S |
Bore Range [Min] | 14 mm |
RPM [Max] | 7600 rpm |
Set Screw Size | 1/4-20 |
Outside Dia. | 82.55 mm |
Rated Power @ 100 rpm | 2/5 hp |
Bore Range [Max] | 1.1875 in |
Coupling Type | Coupling Flange |
Torque | 27.12 N-m |
Bore Type | Finished Bore |
Material | Cast Iron |
Hub Dia. | 47.75 mm |
Bore Dia. [Max] | 1.1880 in |
Rated HP @ 3,600 rpm | 13.7 hp |
Set Screw | With Setscrew |
Color | Gray |
Keyway Size | No Keyway |
Rated HP @ 1,800 rpm | 6.9 hp |
Weight | 1.29 LB |
EAN or UPC | 685144415141 |
