- Size 5S Coupling Flange
- Bored to 13/16"
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Torque | 240 in lb |
| Keyway Size | 3/16 x 3/32 |
| Hub Dia. | 1 7/8 in |
| Hub Length | 7/16 in |
| Bore Type | Finished Bore |
| Color | Gray |
| Coupling Size | 5S |
| Material | Cast Iron |
| Length Through Bore | 1.3125 in |
| Bore Size | 0.8125 in |
| Inch/Metric | Inch |
| Lock Type | Setscrew |
| Outside Dia. | 3.25 in |
| RPM [Max] | 7600 rpm |
| Coupling Type | Coupling Flange |
| Set Screw | Yes |
| Weight | 1.26 LB |
| EAN or UPC | 685144360700 |

