- Coupling Flange
- 5J Coupling Size
- 1/2 in Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Material | Cast Iron |
| Rated Power @ 100 rpm | 2/5 hp |
| Bore Dia. [Max] | 1 1/8 in |
| Set Screw | Without Setscrew |
| Coupling Size | 5J |
| RPM [Max] | 7600 rpm |
| Rated HP @ 1,200 rpm | 4 3/5 hp |
| Torque | 240 in lb |
| Rated HP @ 1,800 rpm | 6.9 hp |
| Length Through Bore | 1.06 in |
| Outside Dia. | 3.25 in |
| Bore Range [Max] | 1.125 in |
| Rated HP @ 3,600 rpm | 13.7 hp |
| Bore Size | 0.5 in |
| Color | Gray |
| Hub Dia. | 1.88 in |
| Bore Type | Rough Stock Bore |
| Bore Range [Min] | 0.5 in |
| Coupling Type | Coupling Flange |
| Hub Length | 0.47 in |
| Weight | 1.15 LB |
| EAN or UPC | 685144625687 |

