- Flex-Link Coupling Type
- 7/8 in Bore Diameter
- 3.56 in Outside Diameter
- 050 Coupling Size
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- Maximum misalignment capabilities with negligible reactionary load, for longer equipment life
- No lubrication required
- Operates as smoothly when misaligned as when perfectly aligned
- Equipment can be visually aligned, no special tools required
- Eliminates premature equipment bearing and seal failure
- Torsionally stiff with no backlash, capable of high speed applications
| Material | Ductile Iron |
| Rated HP @ 1,750 rpm (Standard Motor) | 52.4 hp |
| Bore Type | Finished Bore |
| Color | Metallic |
| Coupling Type | Flex-Link |
| Length Through Bore | 1.57 in |
| Rated HP @ 3,500 rpm (Standard Motor) | 105 hp |
| Coupling Size | 050 |
| Hub Dia. | 3.56 in |
| Outside Dia. | 3.56 in |
| Bore Dia. [Max] | 1 7/8 in |
| Torque | 1900 in lb |
| Hub Overall Length | 1.68 in |
| Set Screw Size | 1/4-20 |
| Bore Range [Min] | 0.438 in |
| Set Screw | 1/4-20 |
| Bore Range [Max] | 1.875 in |
| Keyway Size | 3/16 x 3/32 |
| Has Finished Bore | Yes |
| Rated HP @ 875 rpm (Standard Motor) | 26.2 hp |
| Hub Type | Delta |
| Rated Power @ 100 rpm | 3 hp |
| Rated HP @ 1,150 rpm (Standard Motor) | 34 hp |
| Peak Overload Torque | 2850 lb/in |
| Bore Dia. [Min] | 0.4380 in |
| Weight | 2.85 LB |
| EAN or UPC | 685144390448 |

