- Flex-Link Coupling Type
- 1.125 in Bore Diameter
- 3.56 in Outside Diameter
- 050 Coupling Size
| Coupling Type | Flex-Link |
| Bore Dia. [Min] | 0.4400 in |
| Outside Dia. | 3.56 in |
| Bore Range [Min] | 0.44 in |
| Bore Dia. [Max] | 2 1/4 in |
| Hub Type | Round |
| Coupling Size | 050 |
| Rated HP @ 875 rpm (Standard Motor) | 26.2 hp |
| Material | Stainless Steel |
| Color | Metallic |
| Hub Dia. | 3.56 in |
| Set Screw Size | 1/4-20 |
| Keyway Size | 1/4 x 1/8 |
| Peak Overload Torque | 2850 lb/in |
| Rated HP @ 1,150 rpm (Standard Motor) | 34 hp |
| Hub Overall Length | 1.68 in |
| Bore Range [Max] | 2.25 in |
| Rated HP @ 3,500 rpm (Standard Motor) | 105 hp |
| Set Screw | 1/4-20 |
| Has Finished Bore | Yes |
| Rated HP @ 1,750 rpm (Standard Motor) | 52.4 hp |
| Torque | 1900 in lb |
| Length Through Bore | 1.57 in |
| Bore Type | Finished Bore |
| Rated Power @ 100 rpm | 3 hp |
| Weight | 2.26 LB |
| EAN or UPC | 685144393586 |

