- JN Sleeve Type
- 4 Coupling Size
features
- Flexible with external teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Torsional Stiffness (Inch Pounds/Radian) | 458 |
| Outside Dia. | 2.31 in |
| Coupling Size | 4 |
| RPM [Max] | 7600 rpm |
| Color | Black w/ Green Dot |
| Temperature Range [Min] | 0 °F |
| Insert Style | One Piece |
| Material | Neoprene |
| HP @ RPM | 3.4 hp @ 1800 rpm |
| Torque Rating [Max] | 120 in lb |
| Length | 0.630 in |
| Axial Misalignment | 0.125 in |
| Sleeve Type | JN |
| Wind-Up Angle @ Nominal Torque | 15 ° |
| Temperature Range [Max] | 200 °F |
| Weight | 0.15 LB |
| EAN or UPC | 685144353603 |

